Zoro Homepage

Printer Ribbon, 4" W, 242 ft. L, Black

  • Mfr # R4413-WT

  • Zoro # G4787207


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Color
Black
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printers
Ink Color
Black
Length
242 ft.
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4413-WT
Zoro #
G4787207
UPC #
66282092395
Country of Origin
Japan

Dimensions

Length
242 ft.
Width
4"
Ribbon Length
242 ft
Ribbon Width
4 in
Core Diameter
1/2 in

Details

Item
Printer Ribbon
Color
Black
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printers
Ink Color
Black
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Format
Ribbon on Open Core
Ribbon Color
White
Compatible Mfr Part Number
BBP11, BBP12-US-NA-PWID
Ribbon Formulation
Resin
Resistance Properties
Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Ribbon Series
R4400

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 56KG22, Compatible Mfr Part Number BBP11, BBP12-US-NA-PWID, Printer Series Compatibility BBP11, BBP12, THT 1 In. Core Printers, Ribbon Color White, Ribbon Format Open Core, Ribbon Length 242 ft, Ribbon Width 4 in, Ribbon Series R4400, Ribbon Formulation Resin, Core Diameter 1/2 in, Product Type Single-Color Printer Ribbon, Resistance Properties High Temperature-Resistant, Scratch-Resistant, Solvent-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.