Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printer Ribbon, 4.33" W, 984 ft. L, Black

  • Mfr # R4707

  • Zoro # G4787155


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Printer Series Compatibility
BBP72, BBP81, i7100, THT 3" Core Printers
Ink Color
Black
Length
984 ft.
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4707
Zoro #
G4787155
UPC #
75447393088
Country of Origin
Japan

Dimensions

Width
4.33"
Length
984 ft.
Ribbon Length
984 ft
Core Diameter
1 in
Ribbon Width
4 21/64 in

Details

Item
Printer Ribbon
Color
Black
Printer Series Compatibility
BBP72, BBP81, i7100, THT 3" Core Printers
Ink Color
Black
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
Ribbon Series
R4700
Ribbon Format
Ribbon on Open Core
Resistance Properties
High Temperature-Resistant, Smear-Resistant, Solvent-Resistant
Product Type
Single Color Thermal Transfer Ribbon
Compatible Mfr Part Number
BBP72-34L, BBP81
Ribbon Color
Black
Ribbon Formulation
Resin

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Open Core, Ribbon Length 984 ft, Ribbon Width 4 21/64 in, Ribbon Series R4700, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon, Resistance Properties High Temperature-Resistant, Smear-Resistant, Solvent-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.