Zoro Homepage
This item is Discontinued.
Brady Printer Ribbon, Blue, 2" W M71-R10000-BL

Printer Ribbon, Blue, 2" W (Discontinued)

  • Mfr # M71-R10000-BL
  • Zoro # G2850324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-R10000-BL
Zoro #
G2850324
UPC #
754473639273
Country of Origin
Mexico

Dimensions

Width
2 in
Length
150 ft
Ribbon Width
2 in
Ribbon Length
150 ft
Size (WxL) - Label Printer Ribbons
2 in x 150 ft

Details

Printer Series Compatibility
BMP71
Item
Label Printer Ribbon Cartridge
Standards
RoHS Compliance
Color
Blue
Formulation
Resin
Ink Color
Blue
Labels per Roll
Continuous
Characteristics
Scratch Resistant, Solvent Resistant
Ribbon Format
Ribbon in Printer Specific Cartridge
Compatible Mfr Part Number
BMP71
Resistance Properties
Scratch-Resistant, Solvent-Resistant
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Series
R10000
Ribbon Formulation
Resin
Ribbon Color
Blue

Description

Label Printer Ribbon Cartridge, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number BMP71, Printer Series Compatibility BMP71, Ribbon Color Blue, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 150 ft, Ribbon Width 2 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant, Standards RoHS Compliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.