Shop BRADY
See all product information
Create Account
Printer Ribbon
- Mfr # R3302
- Zoro # G924798226
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Ribbon Format
Open Core
Core Diameter
1 in
Ribbon Length
984 ft
Ribbon Width
2 23/64 in
Printer Series Compatibility
BBP72, BBP81, i7100, i7500, i7500 RFID, PR Plus, THT 3 in Core Printers, Wraptor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R3302
- Zoro #
- G924798226
- UPC #
- 888434605950
- Country of Origin
- Japan
Dimensions
- Core Diameter
- 1 in
- Ribbon Length
- 984 ft
- Ribbon Width
- 2 23/64 in
Details
- Item
- Label Maker Printer Ribbon
- Ribbon Format
- Open Core
- Printer Series Compatibility
- BBP72, BBP81, i7100, i7500, i7500 RFID, PR Plus, THT 3 in Core Printers, Wraptor
- Resistance Properties
- Chemical-Resistant, Smear-Resistant
- Standards
- RoHS
- Ribbon Formulation
- Wax/Resin
- Ribbon Color
- Black
- Ribbon Series
- R3300
- Compatible Mfr Part Number
- 149045, 1490505, 149053, 149056, 150773, 150774, 150775, 150776, BBP72-34LRS
- Product Type
- Single-Color Printer Ribbon
Description
Label Maker Printer Ribbon, Compatible Grainger Part Number 54YN96, 54YN97, 54YN98, Compatible Mfr Part Number 149045, 1490505, 149053, 149056, 150773, 150774, 150775, 150776, BBP72-34LRS, Printer Series Compatibility BBP72, BBP81, i7100, i7500, i7500 RFID, PR Plus, THT 3 in Core Printers, Wraptor, Ribbon Color Black, Ribbon Format Open Core, Ribbon Length 984 ft, Ribbon Width 2 23/64 in, Ribbon Series R3300, Ribbon Panel Length Not Applicable, Number of Panel Sets Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.