Zoro Homepage

Private Property, Keep Out, 10" W x 7" H, Rectangle, Polyester, 124847

  • Mfr # 124847

  • Zoro # G7395007


product price: $9.19
/ea

Key Features

Legend
Keep Out
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124847
Zoro #
G7395007
UPC #
754473724542
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Details

Item
Admittance Sign
Legend
Keep Out
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
ANSI Compliant
Yes
Header Background Color
Red
Printed Language
English
Header Legend Color
White
Header
Private Property
Legend Style
Text
Standards
ANSI Z535.2-2002; ASTM D 2979
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Private Property, Legend Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.