Zoro Homepage

Private Property Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English

  • Mfr # 103852

  • Zoro # G8414143


product price: $13.99
/ea

Key Features

Header
Private Property
Legend
No Trespassing
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103852
Zoro #
G8414143
UPC #
754473195144
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Private Property Sign
Header
Private Property
Legend
No Trespassing
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
OSHA Compliant
Yes
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
Header Background Color
White
Double-Sided
No
Sign Legend Color
White
Header Legend Color
Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
White

Description

Private Property Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Private Property, Legend No Trespassing, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.