
Private Property Sign, Plastic, Rectangle, English, Spanish
Mfr # 103849
Zoro # G8414170
product price: $13.99
/eaKey Features
Header
Private Property/Propiedad Privada
Legend
No Trespassing Violators Will Be Prosecuted/Prohibido Traspasar Los Transgresores Deran Castigados
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103849
Zoro #
G8414170
UPC #
754473195113
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.059 in
Details
Item
Private Property Sign
Header
Private Property/Propiedad Privada
Legend
No Trespassing Violators Will Be Prosecuted/Prohibido Traspasar Los Transgresores Deran Castigados
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
Header Legend Color
Red
Double-Sided
No
Legend Style
Text
ANSI Compliant
No
OSHA Compliant
Yes
Sign Legend Color
White
Header Background Color
White
Sign Legend Text Color
White
Description
Private Property Sign, Sign Subject Matter Trespassing and Property, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Private Property/Propiedad Privada, Legend No Trespassing Violators Will Be Prosecuted/Prohibido Traspasar Los Transgresores Deran Castigados, Printed Language English, Spanish, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.