Zoro Homepage

Procedure Sign, 5 in Height, 3 1/2 in Width, Polyester, Rectangle, English

  • Mfr # 86266

  • Zoro # G7427800


product price: $14.59
/pk 5, $2.92/ea

Key Features

Header
No Header
Height
5 in
Sign Shape
Rectangle
Sign Mounting Style
Adhesive Surface
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86266
Zoro #
G7427800
UPC #
754473862664
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.006 in

Details

Item
Procedure Sign
Header
No Header
Legend
10 Good Reasons To Keep Fingers Clear Off This Machine
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
White

Description

Procedure Sign, Sign Subject Matter Keep Hands Clear, Height 5 in, Width 3 1/2 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend 10 Good Reasons To Keep Fingers Clear Off This Machine, Printed Language English, Sign Shape Rectangle, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.