Zoro Homepage

Procedure Station

  • Mfr # LOSP22

  • Zoro # G1668572


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Product Type
Binder
Includes
One 14 in Width x 20 in Height Rugged Polystyrene Backboard, One White PVC Coated Steel Binder Holder, 25 Lockout Procedure Forms, One 3 Ring Procedure Binder and Wall Mount Hardware
Supported Languages
English
Height
20 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOSP22
Zoro #
G1668572
UPC #
754473456351
Country of Origin
Mexico

Dimensions

Height
20 in
Width
14 in
Depth
4 1/2 in

Details

Item
Lockout Safety Procedure Station
Product Type
Binder
Includes
One 14 in Width x 20 in Height Rugged Polystyrene Backboard, One White PVC Coated Steel Binder Holder, 25 Lockout Procedure Forms, One 3 Ring Procedure Binder and Wall Mount Hardware
Supported Languages
English
Material
Steel
Number of Binders Included
1
Station Color
Red, White
Mounting Style
Wall-Mount
Mounting Hardware Included
Yes
Number of Binder Holders
1

Description

Binder, Binder Holder Material Steel, Binder Material Not Applicable, Binder Ring Size Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included Yes, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 1, Overall Depth 4 1/2 in, Overall Height 20 in, Overall Width 14 in, Preprinted Text Lockout Safety Procedures, Product Type Binder, Station Color Red, White, Subject Matter Binder Holder, Safety Data Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.