Product Identification Label Tape for B30 Printers - Metallic Non-metal Polyester 4 in. x 115 ft L

  • Mfr # B30C-4000-480

  • Zoro # G615722448


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Roll Length
115 ft
Label Color
Light Gray
Application
Barcode Labeling; Component and Equipment Labeling; General Identification; Inventory and Inspection Labeling
Label Finish
Satin
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-4000-480
Zoro #
G615722448
UPC #
754473582999
Country of Origin
Mexico

Dimensions

Roll Length
115 ft
Width
4 in

Details

Label Color
Light Gray
Application
Barcode Labeling; Component and Equipment Labeling; General Identification; Inventory and Inspection Labeling
Label Finish
Satin
Printer Series Compatibility
BBP35; BBP37; i3300; S3000; S3100

Description

This B-480A material is a thermal transfer printable polyester, with a rubber based adhesive that is ideal for oily or greasy applications. Ideal for use in bar code labels, serial and rating plates requiring nameplate-like quality. Adhesive is designed for low surface energy or powder coated surfaces. Service temperature range of -94 to 248° F. Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.