Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proof Spill Kit Labels, 5PK

  • Mfr # TAMPER

  • Zoro # G616109194


product price: $14.84
/pk 5, $2.97/ea

Key Features

Width
5 in
Color
Yellow on Red
Number of Components
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAMPER
Zoro #
G616109194
UPC #
662706905005
Country of Origin
United States

Dimensions

Width
5 in

Details

Item
Tamper Proof Spill Kit Labels
Color
Yellow on Red
Number of Components
5

Description

Tamper Proof Spill Kit labels provide a visible indication that a spill kit is fully stocked so you can be sure you're prepared when a spill occurs. Keep spill control supplies safe so they are available when an emergency occurs. Affix tamper proof seal on any drum lid. Label will tear when the lids is turned alerting users that the spill kit has been opened. 5 labels per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.