Prop 65 Regulatory Sign Parking Garage 14 inch x 10 inch Polystyrene Black on White
- Mfr # 150447
- Zoro # G922966207
product price:Â
$
17.29
/ea
Key Features
Sign Material
Polystyrene
Thickness
0.06 in
Width
10 in
Sign Shape
Vertical Rectangle
Sign Background Color
Black on White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150447
- Zoro #
- G922966207
- UPC #
- 754473614829
- Country of Origin
- United States
- Sign Material
- Polystyrene
- Item
- Sign
- Sign Shape
- Vertical Rectangle
- Sign Background Color
- Black on White
Dimensions
- Thickness
- 0.06 in
- Width
- 10 in
Description
This B-401 Plastic Sign is a polyester sign panel, with protected graphics. High impact polystyrene construction is recommended for both indoor and outdoor use. Material conforms to flat or well-curved surfaces. B-401 signs are designed for use in light duty industrial, utility, commercial and institutional environments. Good abrasion and chemical resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.