Property Signs, 12 in Height, 12 in Width, Aluminum, Square, English
Mfr # 115530
Zoro # G7392222
product price: $43.35
/eaKey Features
Header
No Header
Legend
Warning No Trespassing This Is Private Land
Width
12 in
Height
12 in
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
115530
Zoro #
G7392222
UPC #
754473185206
Country of Origin
Mexico
Dimensions
Width
12 in
Height
12 in
Thickness
0.090 in
Details
Item
Property Signs
Header
No Header
Legend
Warning No Trespassing This Is Private Land
Sign Shape
Square
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Description
Property Signs, Sign Subject Matter Trespassing and Property, Height 12 in, Width 12 in, Sign Material Aluminum, Header No Header, Legend Warning No Trespassing This Is Private Land, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.