Zoro Homepage

Property Signs, 18 in Height, 12 in Width, Aluminum, Rectangle, English

  • Mfr # 115246

  • Zoro # G7376743


product price: $53.99
/ea

Key Features

Header
No Header
Legend
Private Road No Thru Traffic
Width
12 in
Height
18 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115246
Zoro #
G7376743
UPC #
754473184254
Country of Origin
Mexico

Dimensions

Width
12 in
Height
18 in
Thickness
0.090 in

Details

Item
Property Signs
Header
No Header
Legend
Private Road No Thru Traffic
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 175 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Subject Matter
Trespassing & Property
Mounting Style
With Mounting Holes
Legend Color
Black
Background Color
Black, White
Legend/Background Color
Black/White
Language
English
Material
Aluminum
Sign Legend Text Color
Black
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F
Sign Header
No Header
State Specific Sign
No
Average Outdoor Durability
8 to 10 yr
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend
Private Road No Thru Traffic
Material Properties
Roll Up
Sign Properties
Rigid

Description

Property Signs, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.