Zoro Homepage

Property Tag Labels 0.5" H x 1.5", PK 25

  • Mfr # WOAF-29-PK

  • Zoro # G7239523


product price: $91.99
/pk 25, $3.68/ea
Free Shipping & Returns

Key Features

Header
Property Tag
Material
Aluminum Foil
Width
1 1/2 in
Height
1/2 in
Standards
UNSPSC 55121606, Compliant with Directive 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOAF-29-PK
Zoro #
G7239523
UPC #
754473601454
Country of Origin
Mexico

Dimensions

Width
1 1/2 in
Height
1/2 in
Label Height
1/2 in
Label Width
1 1/2 in
Label Thickness
0.0046 in

Details

Header
Property Tag
Material
Aluminum Foil
Standards
UNSPSC 55121606, Compliant with Directive 2011/65/EU and 2015/863
Subject Matter
Inventory
Language
English
Shape
Rectangle
Header Background Color
Black
Legend
Property Tag
Background Color
Silver
Legend/Background Color
Black/Silver
Write on Surface
Yes
Adhesive
Adhesive
Package Type
Sheet
Legend Color
Black
Indoor/Outdoor Usage
Indoor
Self-Adhesive
Yes
Item
Property Tag Label
Legend Style
Text
Metal Detectable
Yes
Header Legend Color
Silver
No. of Labels
450
Product Type
Property Tag Write-On Label
Maximum Service Temperature
248 Degrees F
Preprinted Text
Property Tag
Preprinted Images
Black Header Stripe
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Label Shape
Rectangle
Adhesive Type
Permanent Adhesive
Label Material
Aluminum
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Number of Labels
18
Label Finish
Matte
Label Color
Silver
Material Properties
Metallic Appearance

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Silver, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Aluminum, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 18, Package Type Sheet, Preprinted Images Black Header Stripe, Preprinted Text Property Tag, Product Type Inventory Label, Label Finish Matte, Material Properties Metallic Appearance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.