Protective Eyewear Dispenser, Tray, 4 Pairs, Plastic, 3 in H x 9 in W x 6 in D, Clear
Mfr # 2011L
Zoro # G3434207
product price:Â $80.65
/ea
Free Shipping & Returns
Key Features
Dispenser Style
Tray
Overall Height
3 in
Overall Width
9 in
Overall Depth
6 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2011L
Zoro #
G3434207
UPC #
754473433956
Country of Origin
Mexico
Dimensions
Overall Height
3 in
Overall Width
9 in
Overall Depth
6 in
Details
Item
Protective Eyewear Dispenser
Dispenser Style
Tray
Material
Plastic
Wall Mounting
Yes
Capacity
4 Pairs
Dispensing Method
Hinged Lid
Dispenser Lid Style
Hinged Lid
Dispenser Contains
Glasses
Holds
Up to (6) Pairs
Color
Clear
Number of Compartments
1
Message
Safety Glasses
Dispenser Layout
1 Compartment
Number of Eyewear
4
Description
Protective Eyewear Dispenser, Capacity 4 Pairs, Color Clear, Dispenser Contains Glasses, Dispenser Layout 1 Compartment, Dispenser Style Tray, Dispensing Method Hinged Lid, Material Plastic, Message Safety Glasses, Mounting Location Wall, Number of Compartments 1, Overall Depth 6 in, Overall Height 3 in, Overall Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.