This item is Discontinued.

Brady Personal Protection Sign, 10" Height, 14" Width, Aluminum, Rectangle, English 128967

Personal Protection Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 128967
  • Zoro # G1911196
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128967
Zoro #
G1911196
UPC #
754473778811
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Personal Protection Sign
Header
Safety First
Legend
Wear Eye Protection When Using Power Tools
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Green
OSHA Compliant
Yes
Background Color
White
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Language
English
Legend Color
Black
ANSI Compliant
Yes
Material
Aluminum
Operating Temp. Range
-40 Degrees to 230 Degrees F
Subject Matter
Personal Protection
Legend/Background Color
Black And Green/White
Sign Legend Text Color
Black

Description

Personal Protection Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Wear Eye Protection When Using Power Tools, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.