Personal Protection Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English

  • Mfr # 128959

  • Zoro # G7374250


product price:  $10.15
/ea

Key Features

Header
Think
Legend
Safety First Wear Personal Protective Equipment
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
128959
Zoro #
G7374250
UPC #
754473778736
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.059 in

Details

Item
Personal Protection Sign
Header
Think
Legend
Safety First Wear Personal Protective Equipment
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Green
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Legend Color
Black
Material
polystyrene
Legend/Background Color
Black And Green/White
Language
English
Background Color
White
Subject Matter
Personal Protection
Sign Legend Text Color
Black

Description

Personal Protection Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Think, Legend Safety First Wear Personal Protective Equipment, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.