Zoro Homepage

Pull Tight Seal, Plastic, Green, PK100

  • Mfr # 95144

  • Zoro # G7486665


product price: $136.99
/pk 100, $1.37/ea
Free Shipping & Returns

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Fire Extinguisher, General Purpose, Safety Doors
Security Seal Primary Material
Plastic
Primary Color
Green
Useable Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95144
Zoro #
G7486665
UPC #
754473951443
Country of Origin
United States

Dimensions

Useable Length
9 in
Length
9
Wire Length
9 in
Width
9
Security Seal Flag Dimensions
1 1/2 in H x 1/2 in W
Strap Width
1/8 in
Strap Length
9 in
Flag Width
1/2 in
Flag Height
1 1/2 in

Details

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Fire Extinguisher, General Purpose, Safety Doors
Security Seal Primary Material
Plastic
Primary Color
Green
Breaking Strength
14 lb
Security Seal Marking Type
Embossed
Tool Required
Removal
Item
Pull-Tight Seals
Number of Digits
17
Marking Parameters
Consecutive Numbering, SEALED
Legend
Sealed Do Not Remove
Color
Green
Barcoding
No
Tearaway Option
No
Imprinting
None
Material
Plastic
Primary Application
General Purpose Barrier
Marking Type
Laser Marked
Standards
Underwriter's Laboratories (UL)
Weather Resistant
Yes
Body Color
Green
Message Type
SEALED
Numbering
Sequential
ISO 17712 Compliant
No
Lock Material
Plastic
Marking
Consecutive Numbering
Seal Security Level
General Security
Series
Pull-Tite Seals
Body Coating
Unfinished
Marking Color
Green

Description

Pull-Tite Seals, Green, Width 9 In., Legend Sealed Do Not Remove, Material Plastic, Color Green, Withstand Pull Force Breaking Strength of 10-14 Lbs., Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.