Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull-Tight Seals, Plastic, 9 W, Red, 100 PK

  • Mfr # 95150

  • Zoro # G5271743


product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
9
Security Seal Primary Material
Plastic
Imprinting
None
Security Seal Type
Pull-Tight Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95150
Zoro #
G5271743
UPC #
754473951504
Country of Origin
United States

Dimensions

Width
9
Useable Length
9 in
Wire Length
9 in
Length
9
Strap Width
1/8 in
Flag Height
1 1/2 in
Security Seal Flag Dimensions
1 1/2 in H x 1/2 in W
Flag Width
1/2 in
Strap Length
9 in

Details

Material
Plastic
Color
Red
Security Seal Primary Material
Plastic
Imprinting
None
Security Seal Type
Pull-Tight Seals
Primary Color
Red
Primary Application
General Purpose Barrier
Marking Parameters
Consecutive Numbering, SEALED
Legend
Sealed Do Not Remove
Number of Digits
17
Tool Required
Removal
Security Seal Primary Application
Fire Extinguisher, General Purpose, Safety Doors
Tearaway Option
No
Breaking Strength
14 lb
Security Seal Marking Type
Embossed
Item
Pull-Tight Seals
Barcoding
No
Marking Type
Laser Marked
Seal Security Level
General Security
Message Type
SEALED
Marking Color
Red
Lock Material
Plastic
Standards
Underwriter's Laboratories (UL)
Series
Pull-Tite Seals
Body Color
Red
Weather Resistant
Yes
Body Coating
Unfinished
ISO 17712 Compliant
No
Marking
Consecutive Numbering
Numbering
Sequential

Description

Pull-Tite Seals, Red, Width 9 In., Legend Sealed Do Not Remove, Material Plastic, Color Red, Withstand Pull Force Breaking Strength of 10-14 Lbs., Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.