Zoro Homepage

Pull To Open, 14" W x 5" H, Rectangle, Plastic, 90929

  • Mfr # 90929

  • Zoro # G8468201


product price: $29.99
/ea

Key Features

Legend
Pull To Open
Sign Material
Plastic
Height
5"
Width
14"
Thickness
0.063"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90929
Zoro #
G8468201
UPC #
754473909291
Country of Origin
United States

Dimensions

Height
5"
Width
14"
Thickness
0.063"

Details

Item
Directional Sign
Legend
Pull To Open
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Green, White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White

Description

Directional Sign, Sign Subject Matter Door Instruction, Height 5 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Pull To Open, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.