Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PunctuationLabel, 1-1/2inH, 1-1/8inW, PK10

  • Mfr # 9713-DSH

  • Zoro # G3036875


product price: $5.15
/pk 10, $0.52/ea

Key Features

Color
Black On White
Background Color
White
Legend Color
black
Character Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9713-DSH
Zoro #
G3036875
UPC #
754473970482
Country of Origin
United States

Dimensions

Character Height
1 in
Overall Height
1 1/2 in
Overall Width
1 1/8 in

Details

Item
Symbol Label
Color
Black On White
Background Color
White
Legend Color
black
Character Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Material
Vinyl
Standards
ASTM D 2979
Die Cut
Yes
Package Type
Sheet
Number of Cards
1
Character Type
Punctuation
Includes
(1) Package
Markers per Card
10
Character
Dash
Retroreflective Grade
Non-Reflective
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Number of Pieces
10
Characters Included
Dash (-)
Self-Spacing/Aligning
No
APWA Compliant Color
No
Embossed
No
Adhesive Type
Permanent Adhesive
Character Color Gradient
Solid Color
Series
9713
Meets USCG Registration Guidelines
No
Letter Casing
Uppercase
Font
Gothic
Visibility
Standard
Label Finish
Gloss

Description

Punctuation Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Punctuation, Characters Included Dash (-), Die Cut Yes, Embossed No, Font Gothic, Includes (1) Package, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.