PunctuationLabel, 1-1/2inH, 7/8inW, PK10
Mfr # 3430-DSH
Zoro # G3036918
product price: $3.69
/pk 10, $0.37/eaSold in multiples of 2 for $7.38
Key Features
Color
Black On Yellow
Includes
(1) Package
Character Color
Black
Package Type
Sheet
Die Cut
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3430-DSH
Zoro #
G3036918
UPC #
754473343378
Country of Origin
United States
Dimensions
Character Height
1 in
Overall Height
1 1/2 in
Overall Width
7/8 in
Description
Punctuation Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Punctuation, Characters Included Dash (-), Die Cut Yes, Embossed No, Font Gothic, Includes (1) Package, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.