PunctuationLabel, 1-3/4inH, 3/4inW, PK10
Mfr # 5010P-&
Zoro # G507194933
product price: $6.75
/pk 10, $0.68/eaSold in multiples of 2 for $13.50
Key Features
Material
Polyester
Overall Height
1 3/4 in
Character Height
1 in
Character Color
Black
Character Type
Symbols
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5010P-&
Zoro #
G507194933
UPC #
888434610824
Country of Origin
United States
Dimensions
Overall Height
1 3/4 in
Character Height
1 in
Thickness
0.0049 in
Overall Width
3/4 in
Description
Punctuation Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Punctuation, Characters Included Ampersand (&), Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.