Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PunctuationLabel, 2-1/4inH, 7/8inW, PK10

  • Mfr # 1534-DSH

  • Zoro # G3036936


product price: $4.45
/pk 10, $0.45/ea
Sold in multiples of 2 for $8.90

Key Features

Color
Black On Yellow
Overall Width
7/8 in
Material
Vinyl
Overall Height
2 1/4 in
Character Height
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534-DSH
Zoro #
G3036936
UPC #
754473153762
Country of Origin
United States

Dimensions

Overall Width
7/8 in
Overall Height
2 1/4 in
Character Height
1 15/16 in

Details

Item
Symbol Label
Color
Black On Yellow
Material
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
black
Character Color
Black
Markers per Card
10
Number of Cards
1
Character Type
Punctuation
Includes
(10) Cards
Die Cut
Yes
Package Type
Sheet
Character
Dash
Standards
UNSPSC 55121721, Compliant with Directive 2011/65/EU and 2015/863
Retroreflective Grade
Non-Reflective
Background Color
Yellow
Application
General Identification, Pipe and Valve Marking
Label Finish
Gloss
APWA Compliant Color
No
Embossed
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Series
1534
Visibility
Standard
Character Color Gradient
Solid Color
Font
Gothic
Adhesive Type
Permanent Adhesive
Number of Pieces
10
Letter Casing
Uppercase
Characters Included
Dash (-)
Self-Spacing/Aligning
No
Meets USCG Registration Guidelines
No

Description

Punctuation Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Punctuation, Characters Included Dash (-), Die Cut Yes, Embossed No, Font Gothic, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.