Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PunctuationLabel, 2-3/8inH, 1-1/2inW, PK10

  • Mfr # 3000-DSH

  • Zoro # G1984346


product price: $14.79
/pk 10, $1.48/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
2 3/8 in
Character Height
2 in
Character Color
Black
Character Type
Punctuation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-DSH
Zoro #
G1984346
UPC #
754473033569
Country of Origin
Mexico

Dimensions

Overall Height
2 3/8 in
Character Height
2 in
Overall Width
1 1/2 in

Details

Item
Symbol Label
Material
Retroreflective Sheeting
Character Color
Black
Character Type
Punctuation
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
High Intensity Prismatic
Includes
(10) Cards
Character
Dash
Number of Cards
10
Color
Black, Glow In The Dark Border/Silver
Glow-in-the-Dark
Yes
Package Type
Sheet
Legend Color
Black, Green
Markers per Card
1
Standards
ASTM D 4956, ASTM D 523
Background Color
Silver
Adhesive Type
Permanent Adhesive
Font
Gothic
Visibility
Glow-in-the-Dark
Series
3000
APWA Compliant Color
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Application
General Identification
Characters Included
Dash (-)
Self-Spacing/Aligning
No
Meets USCG Registration Guidelines
No
Embossed
No
Letter Casing
Uppercase
Character Color Gradient
Solid Color

Description

Punctuation Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Punctuation, Characters Included Dash (-), Die Cut Yes, Embossed No, Font Gothic, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.