Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PunctuationLabel, 3-1/2inH, 2-1/2inW, PK10

  • Mfr # 3010-PRD

  • Zoro # G9730402


product price: $17.95
/pk 10, $1.80/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
3 1/2 in
Character Height
3 in
Character Color
Black
Character Type
Punctuation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010-PRD
Zoro #
G9730402
UPC #
754473033972
Country of Origin
Mexico

Dimensions

Overall Height
3 1/2 in
Character Height
3 in
Overall Width
2 1/2 in

Details

Item
Symbol Label
Material
Retroreflective Sheeting
Character Color
Black
Character Type
Punctuation
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
High Intensity Prismatic
Includes
(10) Cards
Color
Black, Glow In The Dark Border/Silver
Glow-in-the-Dark
Yes
Markers per Card
1
Standards
ASTM D 4956, ASTM D 523
Background Color
Silver
Legend Color
Black, Green
Character
Period
Number of Cards
10
Package Type
Sheet
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Meets USCG Registration Guidelines
No
Characters Included
Period (.)
Series
3010
Font
Gothic
Character Color Gradient
Solid Color
Visibility
Glow-in-the-Dark
Letter Casing
Uppercase
Application
General Identification
Adhesive Type
Permanent Adhesive
APWA Compliant Color
No
Embossed
No
Self-Spacing/Aligning
No

Description

Punctuation Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Punctuation, Characters Included Period (.), Die Cut Yes, Embossed No, Font Gothic, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.