Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PunctuationLabel, 4-3/4inH, 3-3/4inW, PK10

  • Mfr # 5140P-&

  • Zoro # G507194711


product price: $12.29
/pk 10, $1.23/ea

Key Features

Material
Polyester
Overall Height
4 3/4 in
Character Height
4 in
Character Color
Black
Character Type
Symbols
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5140P-&
Zoro #
G507194711
UPC #
888434612071
Country of Origin
United States

Dimensions

Overall Height
4 3/4 in
Character Height
4 in
Thickness
0.0049 in
Overall Width
3 3/4 in

Details

Item
Numbers and Letters Labels
Material
Polyester
Character Color
Black
Character Type
Symbols
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Labels
Operating Temp. Range
-40 to 199°F
Application
General Identification
Character
Ampersand (&)
Number of Cards
10
Self-Adhesive
Permanent Acrylic
Markers per Card
1
Legend
P
Standards
ASTM D 2979
Package Type
Card; Sheet
Self-Spacing/Aligning
Yes
Adhesive Type
Permanent Adhesive
Font
Gothic
Series
5140
Visibility
Standard
Characters Included
Ampersand (&)
Meets USCG Registration Guidelines
No
Letter Casing
Uppercase
APWA Compliant Color
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant
Embossed
No
Label Finish
Laminated
Character Color Gradient
Solid Color

Description

Punctuation Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Punctuation, Characters Included Ampersand (&), Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.