PunctuationLabel, 6-3/4inH, 5-1/2inW, PK10
Mfr # 5180P-&
Zoro # G007194976
product price: $17.99
/pk 10, $1.80/eaKey Features
Material
Polyester
Overall Height
6 3/4 in
Character Height
6 in
Character Color
Black
Character Type
Symbols
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5180P-&
Zoro #
G007194976
UPC #
888434611661
Country of Origin
United States
Dimensions
Overall Height
6 3/4 in
Character Height
6 in
Overall Width
5 1/2 in
Description
Punctuation Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Punctuation, Characters Included Ampersand (&), Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.