Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PunctuationLabel, 6inH, 3inW, PK10

  • Mfr # 3020-&

  • Zoro # G5755967


product price: $34.19
/pk 10, $3.42/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
6 in
Character Height
5 in
Character Color
Black
Character Type
Punctuation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3020-&
Zoro #
G5755967
UPC #
754473036652
Country of Origin
Mexico

Dimensions

Overall Height
6 in
Character Height
5 in
Overall Width
3 in

Details

Item
Symbol Label
Material
Retroreflective Sheeting
Character Color
Black
Character Type
Punctuation
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
High Intensity Prismatic
Includes
(10) Cards
Package Type
Sheet
Background Color
Silver
Number of Cards
10
Markers per Card
1
Legend Color
Black, Green
Standards
ASTM D 4956, ASTM D 523
Glow-in-the-Dark
Yes
Color
Black, Glow In The Dark Border/Silver
Character
&
Font
Gothic
Embossed
No
Application
General Identification
Visibility
Glow-in-the-Dark
Series
3020
Letter Casing
Uppercase
Self-Spacing/Aligning
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Characters Included
Ampersand (&)
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
No
APWA Compliant Color
No
Character Color Gradient
Solid Color

Description

Punctuation Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Punctuation, Characters Included Ampersand (&), Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.