Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PunctuationLabel, Vinyl, 1/2inH, 3/8inW

  • Mfr # 3410-DSH

  • Zoro # G6135227


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Material
Vinyl
Overall Height
1/2 in
Character Height
3/8 in
Character Color
Black
Character Type
Punctuation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410-DSH
Zoro #
G6135227
UPC #
754473341374
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Character Height
3/8 in
Overall Width
3/8 in

Details

Item
Symbol Label
Material
Vinyl
Character Color
Black
Character Type
Punctuation
Number of Pieces
78
Indoor/Outdoor Usage
Indoor Only
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(1) Package
Markers per Card
78
Legend Color
black
Package Type
Sheet
Number of Cards
1
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Background Color
Yellow
Glow-in-the-Dark
No
Color
Black On Yellow
Character
Dash
Series
3410
Embossed
No
Self-Spacing/Aligning
No
Meets USCG Registration Guidelines
No
Letter Casing
Uppercase
APWA Compliant Color
No
Font
Gothic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Semi-Gloss
Visibility
Standard
Application
General Identification, Wire and Cable Labeling
Characters Included
Dash (-)
Character Color Gradient
Solid Color
Adhesive Type
Removable and Repositionable Adhesive

Description

Punctuation Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3/8 in, Character Outline Color Not Applicable, Character Type Punctuation, Characters Included Dash (-), Die Cut Yes, Embossed No, Font Gothic, Includes (1) Package, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.