Zoro Homepage

PunctuationLabel, Vinyl, 2-1/4inH, 1-3/4inW

  • Mfr # 9714-DSH

  • Zoro # G3036866


product price: $5.49
/ea

Key Features

Color
Black On White
Die Cut
Yes
Character Height
1 15/16 in
Overall Width
1 3/4 in
Includes
(1) Package
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9714-DSH
Zoro #
G3036866
UPC #
754473970598
Country of Origin
United States

Dimensions

Character Height
1 15/16 in
Overall Width
1 3/4 in
Overall Height
2 1/4 in

Details

Item
Symbol Label
Color
Black On White
Die Cut
Yes
Includes
(1) Package
Character
Dash
Number of Cards
1
Character Color
Black
Character Type
Punctuation
Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
black
Markers per Card
5
Material
Vinyl
Standards
ASTM D 2979
Retroreflective Grade
Non-Reflective
Package Type
Sheet
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
No
Embossed
No
Font
Gothic
Visibility
Standard
Number of Pieces
5
Characters Included
Dash (-)
Character Color Gradient
Solid Color
Self-Spacing/Aligning
No
Label Finish
Gloss
APWA Compliant Color
No
Series
9714
Letter Casing
Uppercase

Description

Punctuation Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Punctuation, Characters Included Dash (-), Die Cut Yes, Embossed No, Font Gothic, Includes (1) Package, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.