Zoro Homepage

PunctuationLabel, Vinyl, 3-1/2inH, 1-1/2inW

  • Mfr # 1550-DSH

  • Zoro # G3036927


product price: $7.35
/ea

Key Features

Color
Black On Yellow
Die Cut
Yes
Character
Dash
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Cards
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550-DSH
Zoro #
G3036927
UPC #
754473440817
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Character Height
3 in
Overall Height
3 1/2 in

Details

Item
Symbol Label
Color
Black On Yellow
Die Cut
Yes
Character
Dash
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Cards
1
Legend Color
black
Markers per Card
6
Includes
(6) Labels
Background Color
Yellow
Character Color
Black
Retroreflective Grade
Non-Reflective
Standards
UNSPSC 55121721
Material
Vinyl
Character Type
Punctuation
Package Type
Sheet
Application
General Identification, Pipe and Valve Marking
Characters Included
Dash (-)
APWA Compliant Color
No
Meets USCG Registration Guidelines
No
Font
Gothic
Character Color Gradient
Solid Color
Self-Spacing/Aligning
No
Series
1550
Number of Pieces
1
Visibility
Standard
Embossed
No
Label Finish
Gloss
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant

Description

Punctuation Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Punctuation, Characters Included Dash (-), Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.