PunctuationLabel, Vinyl, 3-1/2inH, 1-1/2inW
Mfr # 3450-DSH
Zoro # G3036909
product price: $7.95
/eaKey Features
Color
Black On Yellow
Includes
(1) Package
Character
Dash
Background Color
Yellow
Character Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3450-DSH
Zoro #
G3036909
UPC #
754473345372
Country of Origin
United States
Dimensions
Overall Height
3 1/2 in
Character Height
3 in
Overall Width
1 1/2 in
Description
Punctuation Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Punctuation, Characters Included Dash (-), Die Cut Yes, Embossed No, Font Gothic, Includes (1) Package, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.