Zoro Homepage

PunctuationLabel, Vinyl, 3/4inH, 5/8inW

  • Mfr # 9712-DSH

  • Zoro # G3036881


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Color
Black On White
Die Cut
Yes
Character Color
Black
Markers per Card
20
Character Type
Punctuation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9712-DSH
Zoro #
G3036881
UPC #
754473970376
Country of Origin
United States

Dimensions

Overall Width
5/8 in
Character Height
5/8 in
Overall Height
3/4 in

Description

Punctuation Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Punctuation, Characters Included Dash (-), Die Cut Yes, Embossed No, Font Gothic, Includes (1) Package, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.