Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PunctuationLabel, Vinyl, 5inH, 1-3/4inW

  • Mfr # 3460-DSH

  • Zoro # G3036890


product price: $10.99
/ea

Key Features

Color
Black On Yellow
Markers per Card
5
Die Cut
Yes
Package Type
Sheet
Number of Cards
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3460-DSH
Zoro #
G3036890
UPC #
754473346379
Country of Origin
United States

Dimensions

Overall Height
5 in
Character Height
4 in
Overall Width
1 3/4 in

Details

Item
Symbol Label
Color
Black On Yellow
Markers per Card
5
Die Cut
Yes
Package Type
Sheet
Number of Cards
1
Glow-in-the-Dark
No
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Character
Dash
Character Type
Punctuation
Retroreflective Grade
Non-Reflective
Includes
(1) Package
Character Color
Black
Legend Color
black
Background Color
Yellow
Material
Vinyl
Indoor/Outdoor Usage
Indoor Only
Application
General Identification, Wire and Cable Labeling
Font
Gothic
APWA Compliant Color
No
Self-Spacing/Aligning
No
Label Finish
Semi-Gloss
Characters Included
Dash (-)
Adhesive Type
Removable and Repositionable Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Character Color Gradient
Solid Color
Embossed
No
Series
3460
Letter Casing
Uppercase
Visibility
Standard
Meets USCG Registration Guidelines
No
Number of Pieces
5

Description

Punctuation Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Punctuation, Characters Included Dash (-), Die Cut Yes, Embossed No, Font Gothic, Includes (1) Package, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.