PunctuationLabelSet, 6-3/4inH, PK10
Mfr # 5180P-PUN
Zoro # G807195043
product price: $20.15
/pk 10, $2.01/eaKey Features
Material
Polyester
Overall Height
6 3/4 in
Character Height
6 in
Character Color
Black
Character Type
Punctuation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5180P-PUN
Zoro #
G807195043
UPC #
888434611852
Country of Origin
United States
Dimensions
Overall Height
6 3/4 in
Character Height
6 in
Overall Width
5 3/8 in
Description
Punctuation Label Set, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Punctuation, Characters Included Apostrophe ('); Comma (,); Dash (-); Period (.), Die Cut Yes, Embossed No, Font Gothic, Includes (2) Deltas (Triangles), (4) Apostrophes, (4) Commas, (4) Dashes, (8) Periods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.