Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Bar To Open, 5 in x 14 in, Rectangle, Polyester, 90611

  • Mfr # 90611

  • Zoro # G8644778


product price: $16.65
/ea

Key Features

Legend
Push Bar To Open
Sign Material
Polyester
Height
5"
Width
14"
Thickness
0.008"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90611
Zoro #
G8644778
UPC #
754473906115
Country of Origin
United States

Dimensions

Height
5"
Width
14"
Thickness
0.008"

Details

Item
Directional Sign
Legend
Push Bar To Open
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Printed Language
English
Header
No Header
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Sign Background Color
Green, White
Legend Color
White
Sign Legend Text Color
White

Description

Directional Sign, Sign Subject Matter Door Instruction, Height 5 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Push Bar To Open, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.