Zoro Homepage

Push Button Label, Red, Labels/Roll: 500

  • Mfr # THTEP-170-593-.5RD

  • Zoro # G3444551


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Application
(30mm) Push Button Labels
Label Color
Red
Printer Series Compatibility
Thermal Transfer Printer
Label Material
Glossy Polyester B593
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEP-170-593-.5RD
Zoro #
G3444551
UPC #
662820644118
Country of Origin
United States

Dimensions

Width
2-13/32"
Length
2-13/32"
Height
2-2/5"
Core Diameter
3 in
Label Thickness
0.0256 in
Label Height
2 13/32 in
Label Width
2 13/32 in

Details

Item
Push Button Label
Application
(30mm) Push Button Labels
Label Color
Red
Printer Series Compatibility
Thermal Transfer Printer
Label Material
Glossy Polyester B593
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
500
Label Type
Polyester
Standards
ASTM D 1000; ASTM D 2979; UL Recognized
Color
Red
For Use With
Thermal Transfer Printers
Material
Glossy Polyester
Background Color
Red
Tape Format
Die Cut - Tag
Temp. Range
-20 Degrees to 212 Degrees F
Legend
Blank
Compatible Mfr Part Number
IP-R6002, R6002
Material Series
B-593
Recommended Ribbon
IP-R6002, R6002
Minimum Service Temperature
-4 Degrees F
Inkjet Printable
No
Adhesive Material
Acrylic
Secondary Label Included
No
Labels per Row
1
Maximum Service Temperature
212 Degrees F
For Print Method
Thermal-Transfer
Label Shape
Square with Keyed Circular Hole

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Red, Label Finish Gloss, Label Height 2 13/32 in, Label Material Polyester, Label Width 2 13/32 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.