Push Button Label, Red, Labels/Roll: 500
Mfr # THTEP-169-593-.5RD
Zoro # G1571491
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Application
(30mm) Push Button Labels
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Label Material
Glossy Polyester B593
Label Media Format
Precut Roll
Adhesive
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THTEP-169-593-.5RD
Zoro #
G1571491
UPC #
662820644088
Country of Origin
United States
Dimensions
Width
1-51/64"
Length
1-51/64"
Height
1-4/5"
Core Diameter
3 in
Label Thickness
0.0256 in
Label Height
1 51/64 in
Label Width
1 51/64 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color Red, Label Finish Gloss, Label Height 1 51/64 in, Label Material Polyester, Label Width 1 51/64 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6000, R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.