Zoro Homepage

Push Button Lockout Base, Clear, Plastic, 1 Max. No. of Padlocks, 69/250 in Max. Shackle Dia.

  • Mfr # 130824

  • Zoro # G5740682


product price: $27.29
/pk 5, $5.46/ea

Key Features

Material
Plastic
Max. Number of Padlocks
1
For Maximum Padlock Shackle Diameter
69/250 in
Overall Length
2 29/32 in
Width
2 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130824
Zoro #
G5740682
UPC #
754473810993
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
69/250 in
Overall Length
2 29/32 in
Width
2 29/32 in
Height
5/16 in
Fits Button Dia.
30.0 mm
For Minimum Button Diameter
1.18 in
For Maximum Button Diameter
1.18 in
Overall Width
2.9 in
Overall Height
0.3 in
Depth
2.9 in

Details

Item
Push Button Lockout Base
Material
Plastic
Max. Number of Padlocks
1
Lockout Color
Clear
Standards
OSHA 1910.147
Includes
(1) Adhesive Backing, (1) Base, (1) Red Label, (1) Yellow Label
Color
Clear
Fits
Universal for IEC and NEMA 30mm Push Buttons and E-Stops
Resistance Properties
Chemical Resistant
Attachment Style
Adhesive Strip
For Switch Type
Push Button Safety Cover
Installation Type
Permanent
Lockout Material
Polycarbonate
Switch Lockout Type
Push Button Lockout
Maximum Number of Padlocks
1
Minimum Temperature
-4 Degrees F
Header
None/No Header
Maximum Temperature
176 Degrees F

Description

Push Button Lockout Base, Switch Lockout Type Push Button Lockout, For Maximum Button Diameter 1.18 in, For Maximum Padlock Shackle Diameter 69/250 in, For Switch Type Push Button Safety Cover, Lockout Color Clear, Lockout Material Polycarbonate, Maximum Number of Padlocks 1, Overall Depth 2.9 in, Overall Height 0.3 in, Overall Width 2.9 in, For Minimum Button Diameter 1.18 in, Installation Type Permanent, Attachment Style Adhesive Strip, Header None/No Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.