Push Button Lockout, Silver, Acrylic, Steel, 2 Max. No. of Padlocks, 7/10 in Max. Shackle Dia.

  • Mfr # PBL8

  • Zoro # G2905226


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Material
Acrylic, Steel
Max. Number of Padlocks
2
For Maximum Padlock Shackle Diameter
7/10 in
Overall Length
2 1/4 in
Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBL8
Zoro #
G2905226
UPC #
754473032876
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
7/10 in
Overall Length
2 1/4 in
Width
1 1/2 in
Height
1 3/8 in
Fits Button Dia.
22.5 mm
For Maximum Button Diameter
0.89 in
For Minimum Button Diameter
0.89 in
Overall Width
2.3 in
Overall Height
1.343 in
Depth
1.457 in

Details

Item
Push Button Lockout
Material
Acrylic, Steel
Max. Number of Padlocks
2
Lockout Color
Silver
Standards
OSHA 1910.147
Hinged
Yes
Fits
IEC 20.5mm
Includes
Safety Cover
Color
Silver/Clear
Installation Type
Permanent
Maximum Temperature
275 Degrees F
Switch Cover Type
Hinged
Lockout Material
Steel
Maximum Number of Padlocks
1
Minimum Temperature
-22 Degrees F
For Switch Type
Push Button Safety Cover
Compatible Lockout Cover
Push Button Safety Cover
Switch Lockout Type
Push Button Lockout

Description

Push button safety covers prevent unauthorized use of push/pull and twist-release emergency devices.


•Safety cover completely covers push button, preventing access
•Clear Lexan cover with hinged door can be kept open for easy access when not in use
•Equipping your employees with the proper lockout tools can save lives, reduce lost employee time, and cut insurance costs
•Brady is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.