Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quality Control Labels 0.625" H x, PK 25, WO-1-PK

  • Mfr # WO-1-PK

  • Zoro # G7281198


product price: $80.59
/pk 25, $3.22/ea
Free Shipping & Returns

Key Features

Header
Rejected
Material
Vinyl Cloth
Width
1 1/2 in
Height
5/8 in
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-1-PK
Zoro #
G7281198
UPC #
754473600907
Country of Origin
Mexico

Dimensions

Width
1 1/2 in
Height
5/8 in
Label Height
5/8 in
Label Width
1 1/2 in
Label Thickness
0.0088 in

Details

Header
Rejected
Material
Vinyl Cloth
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Subject Matter
Rejected
Language
English
Shape
Rectangle
Color
Red
Legend
Rejected Date Reason By
Legend/Background Color
Red/White
Write on Surface
Yes
No. of Labels
350
Adhesive
Adhesive
Self-Adhesive
Yes
UV Resistant
Yes
Metal Detectable
No
Item
Inspection Label
Laminated
Yes
Product Type
Inspection Label
Label Color
Red on White
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Label Material
Vinyl Cloth
Maximum Service Temperature
176 Degrees F
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Adhesive Material
Rubber
Preprinted Legend
Rejected
Adhesive Type
Removable and Repositionable Adhesive
Number of Labels
350

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color Red, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Rejected, Product Type Inspection Label, Subject Matter Rejected, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.