Zoro Homepage

Quality Control Labels 0.625" H x, PK 25, WO-2-PK

  • Mfr # WO-2-PK

  • Zoro # G7281234


product price: $72.79
/pk 25, $2.91/ea

Key Features

Header
Accepted
Material
Vinyl Cloth
Width
1 1/2 in
Height
5/8 in
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-2-PK
Zoro #
G7281234
UPC #
754473600914
Country of Origin
Mexico

Dimensions

Width
1 1/2 in
Height
5/8 in
Label Width
1 1/2 in
Label Thickness
0.0088 in
Label Height
5/8 in

Details

Header
Accepted
Material
Vinyl Cloth
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Subject Matter
Accepted
Language
English
Shape
Rectangle
Color
Green
Legend
Accepted By Date
Legend/Background Color
Green/White
Write on Surface
Yes
UV Resistant
Yes
Laminated
Yes
Self-Adhesive
Yes
Metal Detectable
No
Item
Inspection Label
Adhesive
Adhesive
No. of Labels
350
Product Type
Inspection Label
Adhesive Material
Rubber
Label Color
Green on White
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Label Finish
Matte
Maximum Service Temperature
176 Degrees F
Label Shape
Rectangle
Preprinted Legend
Accepted
Label Material
Vinyl Cloth
Adhesive Type
Removable and Repositionable Adhesive
Number of Labels
350

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Accepted, Product Type Inspection Label, Subject Matter Accepted, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.