Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quality Control Labels 0.625" H x, PK 25, WOAF-38-PK

  • Mfr # WOAF-38-PK

  • Zoro # G7239356


product price: $91.89
/pk 25, $3.68/ea
Free Shipping & Returns

Key Features

Header
Tested
Material
Aluminum
Width
1 1/2 in
Height
5/8 in
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOAF-38-PK
Zoro #
G7239356
UPC #
754473603403
Country of Origin
Mexico

Dimensions

Width
1 1/2 in
Height
5/8 in
Label Width
1 1/2 in
Label Height
5/8 in
Label Thickness
0.0046 in

Details

Header
Tested
Material
Aluminum
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Subject Matter
Tested
Language
English
Shape
Rectangle
Color
Green
Legend
Tested Date Initials
Legend/Background Color
Green/Silver
Write on Surface
Yes
Metal Detectable
Yes
No. of Labels
350
UV Resistant
Yes
Self-Adhesive
Yes
Laminated
Yes
Adhesive
Adhesive
Item
Inspection Label
Product Type
Inspection Label
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Number of Labels
350
Maximum Service Temperature
248 Degrees F
Adhesive Material
Acrylic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Matte
Label Material
Aluminum
Preprinted Legend
Tested
Label Color
Green on White
Material Properties
Metallic Appearance
Adhesive Type
Permanent Adhesive

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Aluminum, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Tested, Product Type Inspection Label, Subject Matter Tested, Indoor/Outdoor Usage Indoor/Outdoor, Material Properties Metallic Appearance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.