Zoro Homepage

Quality Inspection Label, 5/8inHx1-1/2inW, PK14

  • Mfr # WOX-1

  • Zoro # G2775151


product price: $3.19
/pk 14, $0.23/ea
Sold in multiples of 3 for $9.57

Key Features

Header
No Header
Material
Polyester
Legend
Rejected
Height
5/8 in
Label Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOX-1
Zoro #
G2775151
UPC #
662820356011
Country of Origin
United States

Dimensions

Height
5/8 in
Label Width
1 1/2 in
Width
1 1/2 in
Label Height
5/8 in
Label Thickness
0.0034 in

Details

Header
No Header
Item
Quality Inspection Label
Material
Polyester
Legend
Rejected
Standards
ASTM D 1000, ASTM D 2979, RoHS Compliant
Subject Matter
Rejected
Language
English
Shape
Rectangle
Legend/Background Color
Red/white
Write on Surface
Yes
No. of Labels
14
Metal Detectable
No
Self-Adhesive
Yes
UV Resistant
Yes
Product Type
Inspection Label
Adhesive
Adhesive
Label Finish
Matte
Label Color
White
Minimum Service Temperature
293 Degrees F
Adhesive Material
Acrylic
Preprinted Legend
Rejected
Number of Labels
14
Label Shape
Rectangle
Adhesive Type
Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant
Label Material
Polyester
Maximum Service Temperature
293 Degrees F

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 14, Preprinted Legend Rejected, Product Type Inspection Label, Subject Matter Rejected, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.