
QuickFlag Tapered Wire and Cable Flag Labels for B33 Printers - 2in x 1in
Mfr # B33-360-483
Zoro # G908583046
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling;Wire and Cable Labeling
Width
1 in
Label Maker Tape Thickness
0.004 in
Label Maker Tape Finish
Gloss
Color
White, Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-360-483
Zoro #
G908583046
UPC #
888434608302
Country of Origin
United States
Dimensions
Width
1 in
Label Maker Tape Thickness
0.004 in
Size
2 in H x 1 in W
Height
2 in
Details
Item
Label
Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling;Wire and Cable Labeling
Label Maker Tape Finish
Gloss
Color
White, Clear
Includes
Cartridge of 1500 Labels
Material
Polyester
Description
Quickly flag wires and cables with the B-483 QuickFlag label material, featuring a tapered design to prevent mismatched edges and make flag installation much faster. Non-adhesive printable area and tapered adhesive wrap-around tail for fast cable flagging. Specialized Patent pending designed with a tapered adhesive side to create easy-to-apply one-sided wire and cable flags without mismatched edges or exposed adhesive. Fast & Efficient less time spent on tedious edge alignment makes the flagging process much faster with fewer re-wraps and wasted flags . Durable Made with a tough polyester material that resists abrasions, temperatures of -40 to 248 deg F -40 to 120 deg C, and solvents such as fuel, oil and water. Adhesive Made with an ultra-aggressive rubber-based adhesive on the tapered side for permanent use. Certified UL Recognized to UL969, CSA accepted, RoHS Compliant to 2011/65/EU Pass 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.