Zoro Homepage

Quik-Align 5040 Series Polyester 1 in Lbl Legend: $ White 10PK

  • Mfr # 5040P-$

  • Zoro # G608582073


product price: $8.15
/pk 10, $0.82/ea
Sold in multiples of 2 for $16.30

Key Features

Material
Polyester with Polyester Overlaminate
Includes
10 Labels
Thickness
0.006 in
Character Width
0.75 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040P-$
Zoro #
G608582073
UPC #
888434608326
Country of Origin
United States

Dimensions

Character Height
1.75 in
Thickness
0.006 in
Character Width
0.75 in

Details

Item
Label
Material
Polyester with Polyester Overlaminate
Character Color
White
Includes
10 Labels
Color
White
Character Mounting Type
Permanent Acrylic
Application
General Identification;Safety Identification
Legend
$

Description

Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Traditional sans serif Gothic font provides excellent legibility even at a distance. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.