
Quik-Align 5060 Series Polyester 2 in Lbl Legend: Y Yellow 10PK
Mfr # 5060P-Y
Zoro # G608582110
product price: $8.79
/pk 10, $0.88/eaSold in multiples of 2 for $17.58
Key Features
Material
Polyester with Polyester Overlaminate
Character Height
2 in
Character Color
Yellow
Includes
10 Labels
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5060P-Y
Zoro #
G608582110
UPC #
888434607466
Country of Origin
United States
Dimensions
Character Height
2 in
Thickness
0.006 in
Character Width
1.938 in
Details
Item
Label
Material
Polyester with Polyester Overlaminate
Character Color
Yellow
Includes
10 Labels
Color
Yellow
Character Mounting Type
Permanent Acrylic
Application
General Identification
Character
Y
Legend
Y
Description
Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Traditional sans serif Gothic font provides excellent legibility even at a distance. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.