
Quik-Align 5110 Series Polyester 3in Lbl Legend: Assorted Punctuation YL 10PK
Mfr # 5110P-PUN
Zoro # G608582127
product price: $10.15
/pk 10, $1.02/eaKey Features
Material
Polyester with Polyester Overlaminate
Character Height
3 in
Character Color
Yellow
Includes
Each card has 8 periods;4 apostrophes or commas;4 dashes;2 deltas (triangles)
Character
Assorted Punctuation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5110P-PUN
Zoro #
G608582127
UPC #
888434607794
Country of Origin
United States
Dimensions
Character Height
3 in
Thickness
0.006 in
Character Width
2.75 in
Details
Item
Label
Material
Polyester with Polyester Overlaminate
Character Color
Yellow
Includes
Each card has 8 periods;4 apostrophes or commas;4 dashes;2 deltas (triangles)
Character
Assorted Punctuation
Legend
Assorted Punctuation
Application
General Identification;Safety Identification
Character Mounting Type
Permanent Acrylic
Description
Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Traditional sans serif Gothic font provides excellent legibility even at a distance. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.